Beli tig welding tungsten di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Scotch-Brite Surface Conditioning Disc
    Mulai

    Rp36.900

    3M Scotch-Brite Surface Conditioning Disc
    Deskripsi:
    Scotch-Brite Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.The open-web material runs cool and resists loading to enable prolonged operation while evenly distributed aluminum oxide abrasives produce a high cut-rate for consistent finishing.Our Scotch-Brite Surface Conditioning Disc uses aluminum oxide abrasive. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys.Our Scotch-Brite industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburringOpen web material runs cool and resists loading for prolonged operationConformable disc conditions surfaces without gouging, undercutting, or damaging the base materialSuitable for metal, composite, plastics, and other materialsHook and loop attachment system provides fast disc change-out for multi-step finishing processes
  2. 3M Roloc Disc (Amplas Bulat)
    Mulai

    Rp749.900

    3M Roloc Disc (Amplas Bulat)
    Deskripsi:
    Rolock When used together with a disc pad, one-touch attachment / detachment with a screw is possible without an exchange tool. The coated abrasive is suitable for grinding and suitable for removing scratches and burrs that remain after machining.
    atribut:
    • Outer Diameter (mm): 50
    • Suitable Tool: Angle 6mm collet chuck grinder
    • Maximum Operating Speed (rpm): 25000
  3. 3M Roloc Disc Backing Pad Extra Hard Outer No Shaft (Bantalan Poles Gerinda)
    Mulai

    Rp559.900

    3M Roloc Disc Backing Pad Extra Hard Outer No Shaft (Bantalan Poles Gerinda)
    atribut:
    • Rubber Hardness: Extra hard (EH)
    • Color: Black
  4. 3M Roloc Metacon Disc
    Mulai

    Rp649.900

    3M Roloc Metacon Disc
    Deskripsi:
    A compact disc with an outer diameter of 50 mm, used with a collet chuck angle grinder (electric / air). You can also attach directly to the male screw without using the shaft. One-touch attachment / detachment with screws is possible without replacement tools. Use it for cleaning or clogging metal surfaces, not for grinding. It can be used for applications such as coating film and oxide film peeling without excessively polishing the workpiece. Cleaning and clogging metal surfaces
    atribut:
    • Outer Diameter (mm): 50
    • Outer Diameter (φmm): 50
    • Suitable Tool: Collet chuck angle grinder (electric / air)
    • Diameter (φmm): 50
    • Abrasive structure: Non-woven
    • Compatible Tools: Collet chuck angle grinder (electric/air)
    • Maximum Operating Speed (rpm): 25000
  5. monotaro Cross Disc Thunder (Amplas Bulat)
    Mulai

    Rp429.900

    monotaro Cross Disc Thunder (Amplas Bulat)
    Deskripsi:
    Strong Nylon Nonwoven fabric disc removes rust, paint and scorch. I bundle a special pad 1 piece.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Outer Diameter (mm): (Main body) 100, (dedicated pad) 93
    • Inner Diameter (phi mm): (Main body) 16, (dedicated pad) 15
    • Material: Nylon
    • Structure of Abrasives: Nonwoven fabric
    • Maximum Speed (rpm): 13600
  6. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  7. STAHLWILLE Bit 13010 for Torq Set C 6,3 (Mata Obeng)
    Mulai

    Rp149.900

    STAHLWILLE Bit 13010 for Torq Set C 6,3 (Mata Obeng)
    atribut:
    • Tip Style: Torq Set
    • Individual/Set: Individual Tools
    • Overall Length (mm): 25-38
  8. KRISBOW Scratch Brush (Sikat Kawat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp33.900

    KRISBOW Scratch Brush (Sikat Kawat)
    atribut:
    • Dimensions a (mm): 140
    • Dimensions t (mm): 25
    • Dimension L (mm): 265
    • Wire Diameter (mm): 0.3
  9. TRUSCO Display Stand Hook
    Mulai

    Rp58.900

    TRUSCO Display Stand Hook
    atribut:
    • Material: Steel (Powder coated), Steel (Chrome plated finish)
    • Maximum Load Capacity (kg/unit): 0.5
  10. Scotch Bright Csn Cup Wheel (Mata Gerinda Pembersih Karat)
    Mulai

    Rp2.999.900

    Scotch Bright Csn Cup Wheel (Mata Gerinda Pembersih Karat)
    Deskripsi:
    Abrasive silicon carbide provides excellent polishing power, allowing you to work quickly and safely. Moreover, there is no clogging, and there is no danger of wire splashing or worrying about scraping metal too much like a wire brush. Black skin removal. For pre- and post-processing of welding work. (Before welding, to remove primer, rust, etc., and after welding, crush after grinding the grinding wheel of the bead)
    atribut:
    • Outer Diameter (mm): 100
    • Outer Diameter (φmm): 100
    • Hole Diameter (φmm): 16
    • Maximum Operating Peripheral Speed (m/minute): 62.8[3768]
    • Thickness (mm): 13
    • Abrasive Grain Size: 120
    • Maximum Operating Speed (rpm): [12000]
  11. 3M Roloc Disc Backing Pad Hard Outer No Shaft (Bantalan Poles Gerinda)
    43%
    Mulai

    Rp299.900

    3M Roloc Disc Backing Pad Hard Outer No Shaft (Bantalan Poles Gerinda)
    atribut:
    • Outer Diameter (mm): 38
    • Rubber Hardness: Hard (H)
    • Color: Black
    • Maximum Operating Speed (rpm): 30000
    • TRUSCO Number: 413-3064
  12. Yuri Krim Pembersih TAF
    Rating:
    100% of 100
    (4)
    Mulai

    Rp25.900

    Yuri Krim Pembersih TAF
    atribut:
    • Product Form: Liquid
Daftar Harga tig welding tungsten Terbaru October 2026
3M Scotch-Brite Surface Conditioning DiscRp36.900
3M Roloc Disc (Amplas Bulat)Rp749.900
3M Roloc Disc Backing Pad Extra Hard Outer No Shaft (Bantalan Poles Gerinda)Rp559.900
3M Roloc Metacon DiscRp649.900
monotaro Cross Disc Thunder (Amplas Bulat)Rp429.900
Deerfos Sanding Belt (Amplas Sabuk)Rp1.900
NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Rp40.900
3M Roloc Disc Backing Pad (with 6mm Shaft) (Bantalan Poles Gerinda)Rp689.900
TRUSCO Silica Gel (Silika Gel)Rp389.900
Uticon Steker + Saklar (Plug with Switch)Rp26.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)